Strong Hold
Storage Cabinet, 60 in W, 68 in H, 24 in D, Dark Gray
Mfr # 55-242-7/5DB-CA-FLP
Zoro # G0877150
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,489.99
Free 30-Day Returns
Key Features
- Width of Cabinet 60 in
- Depth of Cabinet 24 in
- Height of Cabinet 68 in
- Number of Shelves 2
- Color Dark Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray (1UEZ4)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- DISCO Body Shop Set Up Kit, 3 Slider Cabinets (8400)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in White (Set of 2) (2-252BMC6)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-100CSWAT)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- Strong Hold Mobile Cabinets