This item is Discontinued.

Strong-Point Wood Screw, #8, 2-1/2 in, W.A.R. Coated Finish, Square Drive XQ822W

Wood Screw, #8, 2-1/2 in, W.A.R. Coated Finish, Square Drive (Discontinued)

  • Mfr # XQ822W
  • Zoro # G204057890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XQ822W
Zoro #
G204057890
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Item
Wood Screw
System of Measurement
Inch
Finish
W.A.R. Coated
Drive
Square
Head Type
Flat
Interior/Exterior
Exterior

Description

Features
  • Designed to work with ACQ treated lumber.
  • High degree of corrosion resistance.
  • Exceeds 1 000/hr. salt spray resistance.
  • Type '17' reduces wood splitting.
  • Material Application - Exterior wood screws for outdoor applications. Designed to work with ACQ treated lumber.
  • Family - Outdoor Screws.
  • W.A.R. Coated.
  • Coarse Thread.
  • Size - 8 x 2.50 in.
  • Box of 2 500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.