This item is Discontinued.

Strong-Point Wood Screw, #8, 3 in, Zinc Yellow Finish, Square Drive 830QCY

Wood Screw, #8, 3 in, Zinc Yellow Finish, Square Drive (Discontinued)

  • Mfr # 830QCY
  • Zoro # G004058073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
830QCY
Zoro #
G004058073
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Finish
Zinc Yellow
Interior/Exterior
Exterior
Item
Wood Screw

Description

Features
  • Designed to work with ACQ treated lumber.
  • High degree of corrosion resistance.
  • Exceeds 1 000/hr. salt spray resistance.
  • Type '17' reduces wood splitting.
  • Material Application - Ideal for interior or exterior applications.
  • Family - Outdoor Screws.
  • Zinc Yellow Plated.
  • Coarse Thread.
  • Size - 8 x 3 in.
  • Box of 2 000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.