Shop All Rakes
Structron
16-tine Rake with 60"L Fiberglass Handle
Mfr # 42366GRA
Zoro # G4768224
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 60 in
- Handle Type ProGrip
- Tine Material Steel
- Number of Tines 16
Product Information
Dimensions
Handle Length | 60 in |
Overall Width of Tines | 16 1/4 in |
Details
Description
Bow Rake, Product Type Bow Rake, Blade Width Not Applicable, Tine Material Steel, Number of Tines 16, Overall Width of Tines 16 1/4 in, Handle Type ProGrip, Handle Material Fiberglass, Handle Length 60 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARGMAN Bargman 34-59-010 Clearance/Side Marker Lights #59 Series Lens Only, 10 Pack - Red (34-59-010)
- MTD Head Asm Comp Cnt (753-08151)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- WORX 20V Power Share 3-Tool Combo Kit- WG162 String Trimmer, WG261 Hedge Trimmer, WG547 Blower (WG933)
- STRUCTRON 16-tine Rake with 64"L Fiberglass Handle (42390)
- STRUCTRON Leaf Rake, 26 Tine, 51" Yellow Handle (40872GRA)
- STRUCTRON Landscape Rake, 42", 66" Yellow Handle (12103)
- STRUCTRON 16-tine Stone Rake with 66"L Hardwood Handle (63126)
- STRUCTRON Landscape Rake, 36", 66" Yellow Handle (12102GRA)
- STRUCTRON 16-tine Bow Rake with 60"L Fiberglass Handle (49754GRA)
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- Structron Lawn & Garden Tools