Shop All Rakes
Structron
Leaf Rake, 26 Tine, 51" Yellow Handle
Mfr # 40872GRA
Zoro # G5155991
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Fiberglass
- Handle Length 51 in
- Handle Type Straight
- Tine Material Polypropylene
Product Information
Dimensions
Handle Length | 51 in |
Overall Width of Tines | 24 in |
Length of Tines | 2 in |
Details
Description
Leaf Rake, Product Type Leaf Rake, Blade Width Not Applicable, Tine Material Polypropylene, Number of Tines 26, Overall Width of Tines 24 in, Length of Tines 2 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 51 in, Head Material Polypropylene, Features Single Steel Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Choke (946-04214)
- YARD BUTLER Two Wheel Hose Truck (IHT-2EZ)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- MTD Chute Asm-Discharg (931-04244)
- STRUCTRON Landscape Rake, 36", 66" Yellow Handle (12102GRA)
- STRUCTRON 16-tine Bow Rake with 60"L Fiberglass Handle (49754GRA)
- STRUCTRON Landscape Rake, 42", 66" Yellow Handle (12103)
- STRUCTRON 16-tine Stone Rake with 66"L Hardwood Handle (63126)
- STRUCTRON 16-tine Rake with 60"L Fiberglass Handle (42366GRA)
- STRUCTRON 16-tine Rake with 64"L Fiberglass Handle (42390)
- STRUCTRON 24-tine Leaf Rake with 54"L Fiberglass Handle (40928)
- Structron Rakes