Mesh Face Shield with Bracket
- Mfr # SHK1-FSMB-1
- Zoro # G322918349
product price:Â
$
70.49
/ea
Key Features
Color
Black
Visor Color
Black
For Use With
Full Brim Helmet
Width
8 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHK1-FSMB-1
- Zoro #
- G322918349
- UPC #
- 810202120310
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 14 in
Details
- Item
- Mesh Face Shield with Bracket
- Color
- Black
- Visor Color
- Black
- For Use With
- Full Brim Helmet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.