Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible LED Illuminated Mat - RV Home, Black/White, 8ft x 18ft

  • Mfr # LRVH8181

  • Zoro # G916106237


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Material
Polypropylene
Color
Black
Length
33.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRVH8181
Zoro #
G916106237
UPC #
819687024113
Country of Origin
China

Dimensions

Depth
13 in
Length
33.8 in

Details

Material
Polypropylene
Color
Black

Description

Set the scene for a cozy vacation or enjoy home on the go. Stylish Camping Mats are reversible, lightweight, and compact. Each mat is made with virgin polypropylene and comes with a carry bag. The Illuminated Mats feature a border with 120V LED lights perfect for enjoying the night on your RV patio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.