Reversible LED Illuminated Mat - RV Home, Brown/Beige, 8ft x 18ft
Mfr # LRVH8187
Zoro # G316106233
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Color
Brown
Length
33.8 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LRVH8187
Zoro #
G316106233
UPC #
819687024137
Country of Origin
China
Dimensions
Depth
13 in
Length
33.8 in
Details
Color
Brown
Material
Polypropylene
Description
Set the scene for a cozy vacation or enjoy home on the go. Stylish Camping Mats are reversible, lightweight, and compact. Each mat is made with virgin polypropylene and comes with a carry bag. The Illuminated Mats feature a border with 120V LED lights perfect for enjoying the night on your RV patio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.