Zoro Homepage

Pipe Decor Iron Flange 1/2 in.

  • Mfr # 366 FMS-JR-12-8

  • Zoro # G316385577


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366 FMS-JR-12-8
Zoro #
G316385577
UPC #
19442559205
Country of Origin
China

Details

Item
Black Iron Fitting

Description

Fitting Size: *Gaskets Included: *Inlet: 1/2 *Length: 3.75 *Material: Iron *Packaging Type: *Adjustable: *Product Type: Flange *Style: *Sub Brand: Pipe Decor *Thread Size: *Width: 3.75 *Brand Name: STZ Industries *Compatible Pipe Material: Black malleable iron *Diameter: *Faucet Brand Compatibility: *Fitting Connection Type: Threaded On

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.