Shop SUAVITEL
See all product information
Create Account
Fabric Softener, Floral Scent, 46 oz Bottle, 6PK
Mfr # 61034387
Zoro # G123332344
product price:Â $39.45
/pk 6, $6.58/eaKey Features
Container Type
Bottle
Biodegradable
No
Cleaner Form
Liquid
Container Size
46 oz
Fragrance
Floral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61034387
- Zoro #
- G123332344
- UPC #
- 827854009429
- Country of Origin
- United States
Dimensions
- Container Size
- 46 oz
Details
- Container Type
- Bottle
- Biodegradable
- No
- Item
- Fabric Softener
- Cleaner Form
- Liquid
- Fragrance
- Floral
Description
Suavitel's new formula has more softening ingredients per ounce versus the previous formula, providing a softness that you and your family will love. Embrace the ultimate comfort that Suavitel Fabric Softener provides. Not only does is leave your laundry incredibly soft but it also imparts a delightful fragrance that lasts for up to 45 days. Enjoy the uplifting and refreshing scent, bringing the essence of a blooming garden to your clothes and linens. The irresistible fragrance and incredible softness will transform your laundry routine into a delightful experience. Suavitel is compatible with all types of washing machines, including HE washing machines.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.