Suburban Bolt And Supply
1/4"-20 x 1-1/2 in Slotted Hex Machine Screw, Plain Steel
Mfr # A0160160132HW
Zoro # G303483880
Sold in multiples of 100 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.031.0001)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 25 PK (36841)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD (141608RFBN)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0250)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55073)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63731)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0100)
- Suburban Bolt And Supply Machine Screws