Suburban Bolt And Supply
1/4"-20 x 4 in Phillips Flat Machine Screw, Plain Steel
Mfr # A0180160400F
Zoro # G003485092
Sold in multiples of 50 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Plain
- Tensile Strength 60,000 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade 2, Plain Finish (11202)
- CM Retaining Ring External, 11390901 (11390901)
- HILLMAN Lag Screw, 1/4 in, 1 in, Hex (812003)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 5-1/4 in Inside Ht, 3-1/2 in Inside Wd/Dia, Steel (N222-224)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- NEWPORT FASTENERS #8-32 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (841687-PR-1000)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33185)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0075)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000370-100P)
- ZORO SELECT #8-32 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0087)
- Suburban Bolt And Supply Machine Screws