Shop All Drywall Screws
Suburban Bolt And Supply
Drywall Screw, #6 x 2-1/4 in
Mfr # A0650080216
Zoro # G703495308
Sold in multiples of 300 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Fastener Length 2-1/4 in
- System of Measurement Inch
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0650080216
- Zoro # G703495308
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK (61903)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.050.1000)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Steel Body, 50 PK (TSC1620.1-50)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/2, PK100 (U07820.025.0050)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 45 PK (30883)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 334 PK (07706)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 415 PK (3CDWS5)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0300)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 130 PK (08848)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30826)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (06804)
- Suburban Bolt And Supply Drywall Screws