Flat Washer, For Screw Size 1-1/4" , Steel Plain Finish

  • Mfr # A0581160USSW8

  • Zoro # G203500328


product price:  $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Material
Steel
Finish
Plain
For Screw Size
1-1/4"
Outside Diameter
3.000 in
Minimum Thickness
0.136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0581160USSW8
Zoro #
G203500328
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1-1/4"
Outside Diameter
3.000 in
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.