Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish

  • Mfr # A2580320SAEW

  • Zoro # G103500220


product price: $0.54
/ea
Sold in multiples of 100 for $54.00

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1.062 in
Minimum Thickness
0.074 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2580320SAEW
Zoro #
G103500220
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2"
Outside Diameter
1.062 in
Minimum Thickness
0.074 in
Maximum Thickness
0.121 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.