Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish
- Mfr # A0580560SAEW8Z
- Zoro # G603500362
product price:Â
$
1.89
/ea
Sold in multiples of 20 for
$37.80
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.750 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0580560SAEW8Z
- Zoro #
- G603500362
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 7/8"
- Outside Diameter
- 1.750 in
- Minimum Thickness
- 0.108 in
- Maximum Thickness
- 0.160 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Rockwell Hardness
- C38
- Material Grade/Class
- Grade 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.