Flat Washer, For Screw Size 2" , Steel Zinc Plated Finish

  • Mfr # A0582000USSWZ

  • Zoro # G903500178


product price:  $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
4 1/2 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0582000USSWZ
Zoro #
G903500178
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
2"
Outside Diameter
4 1/2 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.