Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish
- Mfr # A458010HARDZ
- Zoro # G903504206
product price:Â
$
0.50
/ea
Sold in multiples of 100 for
$50.00
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
M10
Standards
BN343
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A458010HARDZ
- Zoro #
- G903504206
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- M10
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- BN343
- System of Measurement
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.