Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish

  • Mfr # A6580120USSW

  • Zoro # G103503979


product price:  $0.32
/ea
Sold in multiples of 100 for $32.00

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
M12
Outside Diameter
20.0 mm
Minimum Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6580120USSW
Zoro #
G103503979
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M12
Outside Diameter
20.0 mm
Minimum Thickness
1.8 mm
Maximum Thickness
2.2 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
B76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.