This item is Discontinued.

Suburban Bolt And Supply Flat Washer, For Screw Size M22 , Steel Plain Finish A4580220USSWH

Flat Washer, For Screw Size M22 , Steel Plain Finish (Discontinued)

  • Mfr # A4580220USSWH
  • Zoro # G503504286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4580220USSWH
Zoro #
G503504286
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M22

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
DIN 7349
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.