Flat Washer, For Screw Size M4 , Stainless Steel Plain Finish (Discontinued)
- Mfr # A6580040USSW
- Zoro # G803504092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A6580040USSW
Zoro #
G803504092
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M4
Outside Diameter
8 mm
Minimum Thickness
0.4 mm
Maximum Thickness
0.6 mm
Details
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
B76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.