
Lag Screw, 5/16 in, 5 in, Hex Hex Drive
Mfr # A0360200500
Zoro # G803498223
product price: $0.68
/ea
Sold in multiples of 100 for $68.00
Key Features
Hex Drive
System of Measurement
Inch
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0360200500
Zoro #
G803498223
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/16 in
Fastener Length
5 in
Details
System of Measurement
Inch
Drive
Hex
Item
Lag Screw
Head Style
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.