This item is Discontinued.

No Product Image Available

M22 X 27 X 1.5 SEALING RING BN447 (Discontinued)

  • Mfr # A4580220027
  • Zoro # G903504107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4580220027
Zoro #
G903504107
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
M22
Outside Dia.
27 mm
Thickness
1.5 mm

Details

Item
Sealing Washer
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.