
M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length
Mfr # A4440060050LH
Zoro # G703462225
product price:Â $0.89
/ea
Sold in multiples of 100 for $89.00
Key Features
Hex Drive
Material
Alloy Steel
Finish
Plain
Tensile Strength
110,000 psi
Standards
DIN 6912
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A4440060050LH
Zoro #
G703462225
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6
Screw Length
50 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
110,000 psi
Standards
DIN 6912
System of Measurement
Metric
Thread Style
Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.