
Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish
Mfr # A0581160000Z
Zoro # G403500609
product price:Â $2.69
/ea
Sold in multiples of 20 for $53.80
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.312 in
System of Measurement
Inch
Inside Diameter
1.280 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A0581160000Z
Zoro #
G403500609
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1-1/4 in
Outside Diameter
2.036 in
Minimum Thickness
0.312 in
Inside Diameter
1.280 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
C38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.