Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish
- Mfr # A0581240000Z
- Zoro # G403500487
product price:Â
$
3.75
/ea
Sold in multiples of 20 for
$75.00
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.344 in
System of Measurement
Inch
Inside Diameter
1.408 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0581240000Z
- Zoro #
- G403500487
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 1-3/8 in
- Outside Diameter
- 2.219 in
- Minimum Thickness
- 0.344 in
- Inside Diameter
- 1.408 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Rockwell Hardness
- C38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.