
Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish
Mfr # A05810000008Z
Zoro # G403500517
product price:Â $2.19
/ea
Sold in multiples of 20 for $43.80
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.656 in
Minimum Thickness
0.25 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A05810000008Z
Zoro #
G403500517
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1 in
Outside Diameter
1.656 in
Minimum Thickness
0.25 in
Inside Diameter
1.024 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
C38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.