
Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish
Mfr # A0580240000G
Zoro # G703500583
product price: $0.52
/eaSold in multiples of 100 for $52.00
Key Features
Material
Steel
Finish
Galvanized
Outside Diameter
0.680 in
Minimum Thickness
0.094 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0580240000G
Zoro #
G703500583
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
3/8 in
Outside Diameter
0.680 in
Minimum Thickness
0.094 in
Inside Diameter
0.385 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Rockwell Hardness
C38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.