
Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish
Mfr # A05802000008Z
Zoro # G003500627
product price:Â $0.14
/ea
Sold in multiples of 100 for $14.00
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A05802000008Z
Zoro #
G003500627
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Inside Diameter
0.322 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
C38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.