
Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (Discontinued)
- Mfr # A0580280000HC
- Zoro # G103500619
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0580280000HC
Zoro #
G103500619
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
7/16 in
Outside Diameter
0.644 in
Minimum Thickness
0.14 in
Inside Diameter
0.45 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.