
Split Lock Washer, For Screw Size M30 Plain Finish (Discontinued)
- Mfr # A4580300000H
- Zoro # G803504146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4580300000H
Zoro #
G803504146
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M30
Outside Diameter
48.2 mm
Minimum Thickness
5.80 mm
Maximum Thickness
6.20 mm
Inside Diameter
31.7 mm
Details
Item
Split Lock Washer
Finish
Plain
Standards
RoHS 3, REACH COMPLIANT, COTS-Exempt
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.