Shop SUBURBAN
See all product information
Create Account
High-Pressure Regulator, 460,000 BTU/hr, Fixed, 1/4in FNPT Inlet/Outlet
Mfr # LP-R756HP
Zoro # G315832690
product price:Â $35.25
/eaKey Features
Body Material
Brass
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP-R756HP
- Zoro #
- G315832690
- UPC #
- 677917011810
- Country of Origin
- Italy
Dimensions
- Length
- 8.25 in
Details
- Body Material
- Brass
Description
The single stage regulator is designed to supply gas appliances functioning at pressure equal to or higher than 0.5 PSI. This regulator will be consequently connected to gas appliances through high pressure flexible hoses. Depending on the versions the outlet fitting may be at 90 Degrees or 180 Degrees in comparison with inlet fitting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.