Shop SUBURBAN
See all product information
Create Account
Horizontal Vent Two-Stage Regulator, Capacity: 160,000 BTU/hr, Inlet: 1/4in FNPT, Outlet: 3/8in NPT
Mfr # LP-R524H
Zoro # G316559824
product price:Â $67.25
/eaKey Features
Body Material
Brass
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP-R524H
- Zoro #
- G316559824
- UPC #
- 677917011797
- Country of Origin
- Italy
Dimensions
- Length
- 8.25 in
Details
- Body Material
- Brass
Description
A combination regulator; first stage reduces cylinder outlet pressure to 10 psi, and then second stage maintains a stable working pressure of 11 water column. Overpressure Protection Device: A feature that operates to shut off the flow of gas in case of regulator malfunction when the regulator outlet pressure reaches the limits. Such a feature shall remain closed until it has been manually reset.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.