Shop SUBURBAN
See all product information
Create Account
High Tolerance Cast Iron Straight Edge
- Mfr # SE-72-CI-HT
- Zoro # G023649160
product price:Â
$
4,999.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
Available Separately
Straightness Tolerance
0.0006 in
Material
Cast Iron
System of Measurement
SAE
Thickness
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-72-CI-HT
- Zoro #
- G023649160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 4 in
- Width - SAE
- 2 in
- Length - SAE
- 72 in
- Fits Chest Size
Details
- Calibration Certificate
- Available Separately
- Straightness Tolerance
- 0.0006 in
- Material
- Cast Iron
- System of Measurement
- SAE
- Parallelism Tolerance
- 0.0006 in
- Features
- Flexibility
- Rigid
- Flatness Tolerance
- 0.0006 in
- Standards
- NIST Certified
- Edge Style
- Square
- Item
- Straight Edge
- Shell Material
- Cast Iron
Description
Straight Edge, Flatness Tolerance 0.0006 in, Calibration Certificate Available Separately, Straightness Tolerance 0.0006 in, Parallelism Tolerance 0.0006 in, Thickness 4 in, Flexibility Rigid, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.