Cast Iron Straight Edges
- Mfr # SE-96-CI
- Zoro # G223648833
product price:Â
$
13,519.99
/ea
Free Shipping & Returns
Key Features
Flexibility
Rigid
Width - SAE
3 in
Flatness Tolerance
0.004 in
System of Measurement
SAE
Parallelism Tolerance
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-96-CI
- Zoro #
- G223648833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width - SAE
- 3 in
- Thickness
- 2 in
- Length - SAE
- 96 in
- Fits Chest Size
Details
- Flexibility
- Rigid
- Flatness Tolerance
- 0.004 in
- System of Measurement
- SAE
- Parallelism Tolerance
- 0.004 in
- Standards
- NIST Certified
- Straightness Tolerance
- 0.004 in
- Calibration Certificate
- Available Separately
- Item
- Straight Edge
- Material
- Cast Iron
- Features
- Edge Style
- Square
- Shell Material
- Cast Iron
Description
Straight Edge, Flatness Tolerance 0.004 in, Calibration Certificate Available Separately, Straightness Tolerance 0.004 in, Parallelism Tolerance 0.004 in, Thickness 2 in, Flexibility Rigid, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.