Stainless Steel Straight Edges- NON-Grad
- Mfr # SE-36-SSBHD
- Zoro # G223960980
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Flatness Tolerance
0.0005" per 12"
Width - SAE
2 1/16 in
Thickness
0.27 in
Hanging Capability
Hanging Hole
Calibration Certificate
Available Separately
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-36-SSBHD
- Zoro #
- G223960980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width - SAE
- 2 1/16 in
- Thickness
- 0.27 in
- Length - SAE
- 36 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Details
- Flatness Tolerance
- 0.0005" per 12"
- Hanging Capability
- Hanging Hole
- Calibration Certificate
- Available Separately
- Parallelism Tolerance
- 0.0005" per 12"
- Finish
- Flame Hardened
- Edge Style
- Beveled
- Material
- Stainless Steel
- Straightness Tolerance
- 0.0015 in
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- Item
- Straight Edge
- Standards
- NIST Certified
- System of Measurement
- SAE
- Shell Material
- Stainless Steel
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.0015 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.27 in, Edge Style Beveled, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 36 in, Width - SAE 2 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.