Shop SUBURBAN
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Tolerance Cast Iron Straight Edge
- Mfr # SE-96-CI-HT
- Zoro # G023785608
product price:Â
$
16,223.99
/ea
Key Features
Straightness Tolerance
0.0008 in
Length - SAE
96 in
Width - SAE
3 in
Flatness Tolerance
0.0008 in
Parallelism Tolerance
0.0008 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-96-CI-HT
- Zoro #
- G023785608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - SAE
- 96 in
- Width - SAE
- 3 in
- Thickness
- 2 in
- Fits Chest Size
Details
- Straightness Tolerance
- 0.0008 in
- Item
- Straight Edge
- Flatness Tolerance
- 0.0008 in
- Parallelism Tolerance
- 0.0008 in
- Calibration Certificate
- Available Separately
- Standards
- NIST Certified
- Flexibility
- Rigid
- Features
- Edge Style
- Square
- Material
- Cast Iron
- System of Measurement
- SAE
- Shell Material
- Cast Iron
Description
Straight Edge, Flatness Tolerance 0.0008 in, Calibration Certificate Available Separately, Straightness Tolerance 0.0008 in, Parallelism Tolerance 0.0008 in, Thickness 2 in, Flexibility Rigid, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.