Shop SUBURBAN
See all product information
Create Account
High Tolerance Cast Iron Straight Edge
- Mfr # SE-6024-CI-HT
- Zoro # G423785611
product price:Â
$
4,582.99
/ea
Free Shipping & Returns
Key Features
Length - SAE
60 in
Edge Style
Square
Width - SAE
2 in
Calibration Certificate
Available Separately
System of Measurement
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-6024-CI-HT
- Zoro #
- G423785611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - SAE
- 60 in
- Width - SAE
- 2 in
- Thickness
- 4 in
- Fits Chest Size
Details
- Edge Style
- Square
- Calibration Certificate
- Available Separately
- System of Measurement
- SAE
- Item
- Straight Edge
- Standards
- NIST Certified
- Flatness Tolerance
- 0.0005 in
- Material
- Cast Iron
- Parallelism Tolerance
- 0.0005 in
- Flexibility
- Rigid
- Straightness Tolerance
- 0.0005 in
- Features
- Shell Material
- Cast Iron
Description
Straight Edge, Flatness Tolerance 0.0005 in, Calibration Certificate Available Separately, Straightness Tolerance 0.0005 in, Parallelism Tolerance 0.0005 in, Thickness 4 in, Flexibility Rigid, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.