Shop SUBURBAN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tool Steel Straight Edges-NON-Graduated-
- Mfr # SE-120-TSB
- Zoro # G623961006
product price:Â
$
1,752.99
/ea
Key Features
Finish
Flame Hardened
Parallelism Tolerance
0.0005" per 12"
Calibration Certificate
Available Separately
Hanging Capability
Hanging Hole
Width - SAE
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-120-TSB
- Zoro #
- G623961006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width - SAE
- 3 1/4 in
- Thickness
- 0.34 in
- Length - SAE
- 120 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Details
- Finish
- Flame Hardened
- Parallelism Tolerance
- 0.0005" per 12"
- Calibration Certificate
- Available Separately
- Hanging Capability
- Hanging Hole
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- Flatness Tolerance
- 0.0005" per 12"
- System of Measurement
- SAE
- Standards
- NIST Certified
- Edge Style
- Beveled
- Material
- Steel
- Straightness Tolerance
- 0.005 in
- Item
- Straight Edge
- Shell Material
- Steel
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.005 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.34 in, Edge Style Beveled, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 120 in, Width - SAE 3 1/4 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.