Tool Steel Straight Edges-NON-Graduated-
- Mfr # SE-96-TS
- Zoro # G923649239
product price:Â
$
1,594.99
/ea
Free Shipping & Returns
Key Features
Standards
NIST Certified
Material
Steel
Parallelism Tolerance
0.0005" per 12"
Edge Style
Square
System of Measurement
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-96-TS
- Zoro #
- G923649239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.34 in
- Width - SAE
- 3 1/4 in
- Length - SAE
- 96 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Details
- Standards
- NIST Certified
- Item
- Straight Edge
- Material
- Steel
- Parallelism Tolerance
- 0.0005" per 12"
- Edge Style
- Square
- System of Measurement
- SAE
- Flatness Tolerance
- 0.0005" per 12"
- Straightness Tolerance
- 0.004 in
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- Finish
- Flame Hardened
- Calibration Certificate
- Available Separately
- Hanging Capability
- Hanging Hole
- Shell Material
- Steel
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.004 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.34 in, Edge Style Square, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 96 in, Width - SAE 3 1/4 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.