Vertical Vent Two-Stage Regulator - 160,000 BTU/hr, Inlet: 1/4in FNPT, Outlet: 3/8in NPT

  • Mfr # LP-R524V

  • Zoro # G816559867


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-R524V
Zoro #
G816559867
UPC #
677917011803
Country of Origin
Italy

Dimensions

Overall Length
8.25 in

Details

Body Material
Brass

Description

A combination regulator; first stage reduces cylinder outlet pressure to 10 psi, and then second stage maintains a stable working pressure of 11 water column. Overpressure Protection Device: A feature that operates to shut off the flow of gas in case of regulator malfunction when the regulator outlet pressure reaches the limits. Such a feature shall remain closed until it has been manually reset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.