Zoro Homepage

Drop Leaf Brace

  • Mfr # 4CRK1

  • Zoro # G0693244


product price: $13.59
/ea

Key Features

Material
304 Stainless Steel
Load Capacity (Lb.)
2220
Hardware
Not included
Type
Sliding Arm
Max. Angle (Deg.)
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRK1
Zoro #
G0693244
UPC #
-
Country of Origin
Japan

Dimensions

Min. Opening Width (In.)
5 in
Min. Opening Depth (In.)
2 in
Overall Height
1 37/64 in
Overall Width
1 3/16 in
Overall Depth
8 17/64 in
Mounting Hole Diameter
5/32 in

Details

Material
304 Stainless Steel
Load Capacity (Lb.)
2220
Item
Folding Bracket
Hardware
Not included
Type
Sliding Arm
Max. Angle (Deg.)
90 Degrees
Finish
Satin
Standards
NSF Compliant, RoHS 2 Compliant
Product Type
Lid Support
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Drop Leaf Brace, Sliding Arm, Material 304 Stainless Steel, Satin Finish, Load Capacity 7 Lb, Max. Angle 90 Deg, Min. Opening Depth 2 In, Min. Opening Width 5 In, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.