CBN Inserts, Ceramic, Coated, 80+ Grit
- Mfr # 16V3FHF
- Zoro # G516601682
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.25 in
Material Grade - Machining
BNS8125
Finish - Machining
Bright (Uncoated)
Inscribed Circle
0.5 in
Insert Style
RNG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16V3FHF
- Zoro #
- G516601682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Corner Radius
- 0.25 in
- Thickness
- 3/16 in
Details
- Item
- CBN Inserts
- Material Grade - Machining
- BNS8125
- Finish - Machining
- Bright (Uncoated)
- Inscribed Circle
- 0.5 in
- Insert Style
- RNG
- Shape
- Round
- Material - Machining
- CBN
- ISO Number
- RNG43BNS8125
- General Shape
- Round
- Included Angle
- 20 Degrees
Description
CBN Inserts, Inscribed Circle 0.5 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.