Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide
- Mfr # 4172414
- Zoro # G2815640
product price:Â
$
9.49
/ea
Sold in multiples of 10 for
$94.90
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4172414
- Zoro #
- G2815640
- UPC #
- -
- Country of Origin
- India
Dimensions
- Insert Size
- 332
- Corner Radius
- 1/32 in
- Nose Radius
- 0.031"
- Insert Thickness
- 0.1875"
- Mounting Hole Dia.
- 0.150"
- Cutting Edge Length
- 11.63mm
- Thickness
- 3/16 in
Description
Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG332UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.