Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCMT432EGU Grade AC4010K Carbide Turning Insert

  • Mfr # 19T1DCQ

  • Zoro # G608978906


product price: $18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Insert Style
CCMT
Inscribed Circle
0.5000 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
K10, K05, K10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19T1DCQ
Zoro #
G608978906
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Mounting Hole Dia.
5.50mm
Nose Radius
0.0315 in
Cutting Edge Length
0.5079 in

Details

Insert Style
CCMT
Inscribed Circle
0.5000 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Positive
Workpiece Material
Cast Iron
Relief Angle
7 Degree
Coating
Absotech
Tolerance Class
M
Series
AC4010K
Insert HoldingĀ Method
Screw-On
Corner Angle
80

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.