Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNMG643EEG Grade AC5005S Carbide Turning Insert

  • Mfr # 19W2CHV

  • Zoro # G408979431


product price: $37.19
/ea
Sold in multiples of 10 for $371.90

Key Features

Insert Style
CNMG
Inscribed Circle
0.7500 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
S05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19W2CHV
Zoro #
G408979431
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
7.94mm
Insert Thickness
0.2500 in
Nose Radius
0.0472 in
Cutting Edge Length
0.7598 in

Details

Insert Style
CNMG
Inscribed Circle
0.7500 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
S05
Rake
Negative
Coating
Absotech
Relief Angle
0 Degree
Workpiece Material
Heat Resistant Alloy
Insert HoldingĀ Method
Pin & Clamp
Tolerance Class
M
Series
AC5000S
Corner Angle
80

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.