Zoro Homepage

DCMT32.52EMU Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1BPY

  • Zoro # G308976950


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Insert Style
DCMT
Inscribed Circle
0.3750 in
Chip-Breaker
EMU
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W1BPY
Zoro #
G308976950
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.0315 in
Insert Thickness
0.1563 in
Cutting Edge Length
0.4567 in

Details

Insert Style
DCMT
Inscribed Circle
0.3750 in
Chip-Breaker
EMU
Insert Material
Carbide
Insert Application
P20
Rake
Positive
Relief Angle
7 Degree
Coating
Absotech
Workpiece Material
Steel
Series
AC8000P
Insert HoldingĀ Method
Screw-On
Tolerance Class
M
Corner Angle
55

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.