Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCGA, 2, CBN

  • Mfr # 2NCCCGA21.52-BNC2010

  • Zoro # G6375428


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA21.52-BNC2010
Zoro #
G6375428
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Insert Thickness
0.0940"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW060208
Coating
Cermet
Stainless (M) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
2NCCCGA21.52-BNC2010
Features
High Wear Resistance
Shape
Rhombic
Finish - Machining
TiCN
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2010
ANSI Code
2NC-CCGA21.52
Primary Material Application ISO Code
H
Cutting Application
Turning
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiCN, ANSI Code 2NC-CCGA21.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.