Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 2, CBN

  • Mfr # NUCCGA21.52-BN2000

  • Zoro # G6306286


product price: $45.65
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUCCGA21.52-BN2000
Zoro #
G6306286
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-CCGW060208
No. of Edges
1
ANSI Number
NUCCGA21.52-BN2000
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
CBN
Clearance Angle
7 Degrees
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
H10 - H20
Number of Cutting Edges
1
Cutting Material Coverage
Mini Tip
ANSI Code
NU-CCGA21.52
Measurement System
Fractional Inch
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-CCGA21.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.