Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, .2, PCD

  • Mfr # NFCCGA21.50-DA1000

  • Zoro # G6369837


product price: $46.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFCCGA21.50-DA1000
Zoro #
G6369837
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50
Corner Radius
.2
Nose Radius
0.0039"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
7 Degrees
ISO Number
NF-CCGW060201
Stainless (M) Compatibility
No
Mounting Style
Screw-On
No. of Edges
1
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
NFCCGA21.50-DA1000
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
DA1000
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Included Angle
80 Degrees
ANSI Code
NFCCGA21.50
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
N
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NFCCGA21.50, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.